This item is Discontinued.

Hillman Sheet Metal Screw, #10 x 2 in, Ceramic Coated Steel Flange Hex Head Hex Drive, 75 PK 76497

Sheet Metal Screw, #10 x 2 in, Ceramic Coated Steel Flange Hex Head Hex Drive, 75 PK (Discontinued)

  • Mfr # 76497
  • Zoro # G209519607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76497
Zoro #
G209519607
UPC #
8236766554
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Material
Steel
Finish
Ceramic Coated
Materials for Use With
Metal, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.