Sheet Metal Screw, #10 x 3 in, Stainless Steel Pan Head 50 PK

  • Mfr # 59637

  • Zoro # G909450040


product price:  $35.85
/pk 50, $0.72/ea

Key Features

Pan Head
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
Interior/Exterior
Interior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59637
Zoro #
G909450040
UPC #
8236418859
Country of Origin
China

Dimensions

Screw Size
#10
Fastener Length
3 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.