This item is Discontinued.

Hillman Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flange Hex Head Hex Drive, 10 PK 5102769

This item is Discontinued.

Hillman

Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Flange Hex Head Hex Drive, 10 PK (Discontinued)

Mfr # 5102769
Zoro # G109281406
UPC # 8236033113
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5102769
Zoro #
G109281406
UPC #
8236033113
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products