Sheet Metal Screw, #14 x 1-1/4 in, Stainless Steel Flat Head Phillips Drive

  • Mfr # 55709

  • Zoro # G603896601


product price:  $41.69
/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55709
Zoro #
G603896601
UPC #
8236137811
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
Stainless Steel
Materials for Use With
Metal
Item
Sheet Metal Screw
Interior/Exterior
Exterior

Description

Features
  • No.14 x 1-1/4"Flat head Stainless steelSheet metal screwsPhillips Boxed/100
  • Box of 100
Specifications
  • Dimension: 2" H x 3.4" W x 3.5" L
  • Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products