
Sheet Metal Screw, #14 x 1 in, Stainless Steel Oval Head Phillips Drive
Mfr # 0823738
Zoro # G809207058
product price: $28.45
/eaKey Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#14
Fastener Length
1 in
Material
Stainless Steel
Materials for Use With
Metal, Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0823738
Zoro #
G809207058
UPC #
8236138214
Country of Origin
Unknown
Dimensions
Screw Size
#14
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Stainless Steel
Materials for Use With
Metal, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Description
Connect metal, wood, fiberglass and plastic materials with The Hillman Group 14 inch x 1 inch Stainless-Steel Oval-Head Phillips Type AB Sheet Metal Screws. Also known as tapping screws, these sheet metal screws are made of stainless steel and are designed with sharp threads and points.
- • 14 inch x 1 inch sheet metal screw
- • Phillips Oval head
- • Stainless steel finish
- • Type AB screw
- • Used for connecting thin pieces of metal to wood, fiberglass or metal surfaces through a pre-drilled or self-made hole
- • Can also be used for making general home repairs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.