This item is Discontinued.

Hillman Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flange Hex Head Hex Drive, 10 PK 5102819

This item is Discontinued.

Hillman

Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flange Hex Head Hex Drive, 10 PK (Discontinued)

Mfr # 5102819
Zoro # G209281412
UPC # 8236033168
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5102819
Zoro #
G209281412
UPC #
8236033168
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Hex
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Tapping
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products