Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head

  • Mfr # 77687

  • Zoro # G209521341


product price:  $34.75
/ea

Key Features

Pan Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77687
Zoro #
G209521341
UPC #
8236055825
Country of Origin
China

Dimensions

Screw Size
#14
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.