Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, #14 x 2 in, Stainless Steel Pan Head Phillips Drive
- Mfr # 59078
- Zoro # G703896600
product price:Â
$
52.39
/ea
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal, Plastic, Wood
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 59078
- Zoro #
- G703896600
- UPC #
- 8236137439
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Materials for Use With
- Metal, Plastic, Wood
- Item
- Sheet Metal Screw
- Interior/Exterior
- Exterior
Dimensions
- Screw Size
- #14
- Fastener Length
- 2 in
Description
Features
- 14 x 2" Pan headStainless SteelPhillips Boxed/50
- Box of 100
- Dimension: 3.25" H x 4.25" W x 4.75" L
- Weight: 2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.