Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 10 PK

  • Mfr # 5349

  • Zoro # G309199570


product price:  $2.85
/pk 10, $0.29/ea
Sold in multiples of 10 for $28.50

Key Features

Flange Hex Head
Slotted Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5349
Zoro #
G309199570
UPC #
8236033151
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#14
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *


  • • Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic No.4 x 3/4 inch Sheet metal screw
  • • Sharp threads ensure a secure hold Designed for joining metal objects, and attaching metal to wood, fiberglass and plastic Slotted
  • • Zinc finish for moderate corrosion protection Sharp threads ensure a secure hold Hex washer head
  • • Design makes it easy for them to tap into and tighten against whatever they are being installed into
  • • Pre-drilled hole is required for these screws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.