Shop HILLMAN

Sheet Metal Screw, #14 x Zinc Plated Steel Pan Head Phillips Drive, 5 PK

  • Mfr # 41815
  • Zoro # G209199588

product price: 
$
6.49
/pk of 5, $1.30/ea
Sold in multiples of 5 pks for $32.45

Key Features

Pan Head
Phillips Drive
Screw Size
#14
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
41815
Zoro #
G209199588
UPC #
8236437157
Country of Origin
China
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Dimensions

Screw Size
#14

Description

HomepakTM is a collection of fasteners for practical use around the home or workplace. This kit contains an assortment of sizes of pan head phillips drive sheet metal screws. These zinc-plated sheet metal screws, or tapping screws, are highly versatile and are used to attached metal, wood, fiberglass, and plastic. Great for general repair around the house, the sharp threads draw material together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. Screw sizes included: 8 x 1/2", 8 x 3/4", 8 x 1", 8 x 1-1/2", 10 x 1", and 10 x 1-1/4" *


  • • A variety of pan head Philips sheet metal screws
  • • Designed for joining thin pieces of metal to wood, fiberglass, or metal
  • • Comes in a handy reusable kit
  • • Zinc-plated for moderate corrosion resistance
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.