Sheet Metal Screw, 5/16"-18 x 7 in, Dacrotized Steel Round Head Square Drive
- Mfr # GS-0007WHT/47802
- Zoro # G207711003
product price:Â
$
29.25
/ea
Key Features
Round Head
Square Drive
Pointed Tip
System of Measurement
Inch
Fastener Length
7 in
Material
Steel
Finish
Dacrotized
Interior/Exterior
Exterior
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GS-0007WHT/47802
- Zoro #
- G207711003
- UPC #
- 810468010684
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Square
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Dacrotized
- Item
- Sheet Metal Screw
- Interior/Exterior
- Exterior
Dimensions
- Screw Size
- 5/16"-18
- Fastener Length
- 7 in
Description
Replaces old, loose or popped gutter spikes No predrilling, 500 hrs dacrotized coat and low profile head Note, each blister card includes ten screws, ten 5 in plastic ferrules and one 3 square drive bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.