This item is Discontinued.

Hillman Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head 10 PK 56598

Sheet Metal Screw, #6 x 1 in, Zinc Plated Steel Pan Head 10 PK (Discontinued)

  • Mfr # 56598
  • Zoro # G709281530
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56598
Zoro #
G709281530
UPC #
8236033267
Country of Origin
China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior/Exterior
Application
Indoor and Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.