Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Flange Hex Head Slotted Drive

  • Mfr # 56083

  • Zoro # G803720775


product price:  $27.25
/ea

Key Features

Flange Hex Head
Slotted Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/2 in
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56083
Zoro #
G803720775
UPC #
8236054729
Country of Origin
China

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very besthouseware supplies for allhome needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • 1.5 in. No.8 Slotted Hex Washer Head Zinc Sheet Metal Screw
  • Maximum performance in hammer or rotary drilling applications
Specifications
  • Head Type: Hex Washer
  • Size: 1.5 in.
  • Thread Diameter: #8
  • Length: 1-1/2 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.