Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Flat Head 10 PK
- Mfr # 5105069
- Zoro # G609281234
product price:Â
$
54.85
/pk of 10, $5.49/ea
Key Features
Flat Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal, Plastic, Wood
Thread Style
Tapping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5105069
- Zoro #
- G609281234
- UPC #
- 8236033717
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flat
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal, Plastic, Wood
- Thread Style
- Tapping
- Item
- Sheet Metal Screw
- Interior/Exterior
- Interior
- Application
- Indoor
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.