Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, Flange Hex Head Hex Drive, 100 PK
- Mfr # 560332
- Zoro # G816112758
product price:Â
$
19.85
/pk of 100, $0.20/ea
Key Features
Flange Hex Head
Hex Drive
System of Measurement
Inch
Fastener Length
1 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 560332
- Zoro #
- G816112758
- UPC #
- 8236127225
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Hex
- Material
- Steel
- Item
- Sheet Metal Screw
Dimensions
- Fastener Length
- 1 in
Description
This self-drilling screw is used in wood, fiberglass, and metal, and it possess a drill point enabling it to drill its own hole in thin gauge steel. The sharp threads create their own mating thread when drilled into the material. No pre-drilled pilot holes are necessary.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.