Sheet Metal Screw, Flange Hex Head Slotted Drive, 100 PK
- Mfr # 0823066
- Zoro # G516112416
product price:Â
$
17.79
/pk of 100, $0.18/ea
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0823066
- Zoro #
- G516112416
- UPC #
- 8236136838
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Material
- Stainless Steel
- Item
- Sheet Metal Screw
Dimensions
- Fastener Length
- 1 in
Description
Sheet metal screws, or tapping screws, are highly versatile. Though they are designed to attach metal to metal, they're also used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, their sharp threads draw materials together and ensure a secure hold. Sheet metal screws are fully threaded with a sharp point. A pre-drilled hole is required for installation. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.