Shop HILLMAN
See all product information
Create Account
Sheet Metal Screw, Flange Hex Head Slotted Drive, 100 PK
- Mfr # 82229
- Zoro # G016112565
product price:Â
$
16.15
/pk of 100, $0.16/ea
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82229
- Zoro #
- G016112565
- UPC #
- 8236058239
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Material
- Steel
- Item
- Sheet Metal Screw
Dimensions
- Fastener Length
- 3/4 in
Description
These self-piercing screws feature a HWH design to help provide great holding power and stability. There is no pre-drilling required, making these easy to use. Ideally, they are used for thin metal, such as sheet metal and duct work. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.