Sheet Metal Screw, Pan Head Phillips Drive, 100 PK
- Mfr # 0823260
- Zoro # G916112443
product price:Â
$
12.79
/pk of 100, $0.13/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Fastener Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0823260
- Zoro #
- G916112443
- UPC #
- 8236137170
- Country of Origin
- United States
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Item
- Sheet Metal Screw
- Material
- Stainless Steel
Dimensions
- Fastener Length
- 5/8 in
Description
Sheet metal screws are highly versatile. Though they are designed to attach metal to metal, they can also be used to attach metal to wood, fiberglass, and plastic. Great for general repair around the house, these screws feature sharp threads that draw materials together and ensure a secure hold.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.