This item is Discontinued.

Hillman Sheet Metal Screw, Stainless Steel Flange Hex Head Hex Drive, 100 PK 76504

Sheet Metal Screw, Stainless Steel Flange Hex Head Hex Drive, 100 PK (Discontinued)

  • Mfr # 76504
  • Zoro # G815942363
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76504
Zoro #
G815942363
UPC #
8236137002
Country of Origin
China

Details

Head Type
Flange Hex
System of Measurement
Inch
Item
Sheet Metal Screw
Drive
Hex
Material
Stainless Steel

Description

Features -No.14 x 1-1/2in SlottedHex washer headType ABBoxed/100 -Box of 100 Specifications - Dimension: 2in H x 3.5in W x 4.5in L - Weight: 3.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.