Zoro Homepage

Sheet Metal Screw, Stainless Steel Flat Head 100 PK

  • Mfr # 649210

  • Zoro # G515755553


product price: $25.69
/pk 100, $0.26/ea

Key Features

Flat Head
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
649210
Zoro #
G515755553
UPC #
8236137606
Country of Origin
Taiwan, Province of China

Details

Item
Sheet Metal Screw
Material
Stainless Steel
Head Type
Flat
System of Measurement
Inch

Description

Features -Stainless steel sheet metal screw -Flat head -100 pack -Size - 8 x 1.25 in. -Dimension - 2.31 x 2.31 x 0.66 in. -Item weight - 0.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products