
Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive, 100 PK
Mfr # 649228
Zoro # G215757581
product price: $32.99
/pk 100, $0.33/eaKey Features
Flat Head
Phillips Drive
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
649228
Zoro #
G215757581
UPC #
8236137613
Country of Origin
Taiwan, Province of China
Details
Material
Stainless Steel
System of Measurement
Inch
Item
Sheet Metal Screw
Head Type
Flat
Drive
Phillips
Description
Features -Phillips flat head sheet metal srew -Material - Stainless steel -Size - No.8 x 1.5 in. -100 pack -Dimension - 2.93 x 2.93 x 0.77 in. -Item Weight - 0.77 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.