Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 5014972

  • Zoro # G215755877


product price: $38.09
/pk 50, $0.76/ea

Key Features

Phillips Drive
Flat Head
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014972
Zoro #
G215755877
UPC #
8236418958
Country of Origin
China

Details

Item
Sheet Metal Screw
System of Measurement
Inch
Drive
Phillips
Head Type
Flat
Material
Stainless Steel

Description

Features -8 x 3in -Flat head Phillips Stainless Steel Boxed -Box of 50 Specifications - Dimension: 2in H x 3.5in W x 4.5in L - Weight: 3.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.