Zoro Homepage

Sheet Metal Screw, Stainless Steel Flat Head Phillips Drive

  • Mfr # 598714

  • Zoro # G215756850


product price: $60.35
/ea

Key Features

Phillips Drive
Flat Head
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598714
Zoro #
G215756850
UPC #
8236137781
Country of Origin
Taiwan, Province of China

Details

Material
Stainless Steel
Drive
Phillips
Item
Sheet Metal Screw
Head Type
Flat
System of Measurement
Inch

Description

Features -Phillips. -Flat head. -Stainless steel. -Sheet metal screw. -Pack 100. -Size - 12 in. X 2 in. -Dimension - 3.38 x 3.38 x 1.64 in. -Item weight - 1.64 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.