Sheet Metal Screw, Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 59024

  • Zoro # G015760064


product price: $68.69
/pk 100, $0.69/ea

Key Features

Phillips Drive
Oval Head
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59024
Zoro #
G015760064
UPC #
8236138245
Country of Origin
China

Details

Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw
Head Type
Oval
System of Measurement
Inch

Description

Features -No.14 x 2inOval head Stainless steelSheet metal screwsPhillips Boxed/100 -Box of 10 Specifications - Dimension: 3.25in H x 4.25in W x 5in L - Weight: 2.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.