Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hillman Sheet Metal Screw, Stainless Steel Oval Head Phillips Drive, 100 PK 8059016

Sheet Metal Screw, Stainless Steel Oval Head Phillips Drive, 100 PK (Discontinued)

  • Mfr # 8059016
  • Zoro # G215760161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8059016
Zoro #
G215760161
UPC #
8236138177
Country of Origin
China

Details

Item
Sheet Metal Screw
Material
Stainless Steel
Head Type
Oval
System of Measurement
Inch
Drive
Phillips

Description

Features -No.12 x 2inOval head Stainless steelSheet metal screwsPhillips Boxed/100 -Box of 100 Specifications - Dimension: 2in H x 3.4in W x 3.5in L - Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products