This item is Discontinued.

Hillman Sheet Metal Screw, Stainless Steel Oval Head Phillips Drive, 50 PK 6065718

Sheet Metal Screw, Stainless Steel Oval Head Phillips Drive, 50 PK (Discontinued)

  • Mfr # 6065718
  • Zoro # G115760193
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6065718
Zoro #
G115760193
UPC #
8236138184
Country of Origin
China

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Features -12 x 2-1/2in -Oval head Stainless SteelPhillips Boxed -Box of 50 Specifications - Dimension: 2in H x 3.4in W x 3.5in L - Weight: 1.7 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.