Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, Stainless Steel Oval Head Phillips Drive

  • Mfr # 59023

  • Zoro # G815760127


product price: $43.19
/ea

Key Features

Phillips Drive
Oval Head
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59023
Zoro #
G815760127
UPC #
8236138238
Country of Origin
China

Details

System of Measurement
Inch
Drive
Phillips
Head Type
Oval
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Features -Sheet Metal Screw Specifications - Size: 14 x 1.5 in. - Finish: Stainless Steel - Dimension: 2.25in H x 3.25in W x 3.5in L - Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.