Sheet Metal Screw, Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 598433

  • Zoro # G615759994


product price: $33.15
/pk 100, $0.33/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
598433
Zoro #
G615759994
UPC #
8236137354
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Features -100 Pack. -Size - 12 in. x 1-1/2 in. -Phillips Pan Head Stainless Steel. -Sheet Metal Screw. -Dimension - 3.25 x 3.25 x 1.38 in. -Item Weight - 1.38 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.