Zoro Homepage

Sheet Metal Screw, Stainless Steel Pan Head Phillips Drive

  • Mfr # 628487

  • Zoro # G415942343


product price: $49.59
/ea

Key Features

Phillips Drive
Pan Head
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
628487
Zoro #
G415942343
UPC #
8236137422
Country of Origin
Taiwan, Province of China

Details

Material
Stainless Steel
Drive
Phillips
System of Measurement
Inch
Item
Sheet Metal Screw
Head Type
Pan

Description

Features -Phillips pan head. -Material - Stainless steel. -Sheet metal screw. -Size - 14 x 1.5 in. -Pack - 100. -Dimension - 3.25 x 3.25 x 1.87 in. -Item weight - 1.87 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products