Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Screw, Stainless Steel Pan Head Phillips Drive

  • Mfr # 649517

  • Zoro # G015757064


product price: $35.79
/ea

Key Features

Pan Head
Phillips Drive
Material
Stainless Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
649517
Zoro #
G015757064
UPC #
747925482626
Country of Origin
Taiwan, Province of China

Details

Head Type
Pan
Drive
Phillips
Item
Sheet Metal Screw
Material
Stainless Steel
System of Measurement
Inch

Description

Features -Stainless Sheet Metal Screw. -Pack - 100. -Phillips Pan Head. -Size - No.10 x 1.25 in. -Dimension - 2.93 x 2.93 x 0.88 in. -Item Weight - 0.88 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products