Zoro Homepage

Short Drop-In Anchor, .112 inch Dia, 1" L, Plastic

  • Mfr # 78783

  • Zoro # G309203109


product price: $22.15
/ea

Key Features

Overall Length
1"
Material
Plastic
Application
Brick, Concrete, Hollow Block
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78783
Zoro #
G309203109
UPC #
8236765656
Country of Origin
China

Dimensions

Anchor Diameter
.112 inch
Overall Length
1"

Details

Item
Short Drop-In Anchor
Material
Plastic
Application
Brick, Concrete, Hollow Block

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.