
Sign, 10 in Height, 14 in Width, Aluminum
Mfr # 842072
Zoro # G609793089
product price: $20.89
/pk 5, $4.18/eaKey Features
Legend
Caution
Width
14 in
Height
10 in
Sign Material
Aluminum
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842072
Zoro #
G609793089
UPC #
45899395721
Country of Origin
China
Dimensions
Width
14 in
Height
10 in
Details
Item
Sign
Legend
Caution
Sign Material
Aluminum
Sign Background Color
White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.