
Sign, 10 in Height, 14 in Width, Aluminum, English
Mfr # 843296
Zoro # G309204526
product price: $3.25
/pk 6, $0.54/eaSold in multiples of 6 for $19.50
Key Features
Legend
WARNING Security Camera in Use
Width
14 in
Height
10 in
Sign Material
Aluminum
Printed Language
English
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
843296
Zoro #
G309204526
UPC #
45899400869
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.01 in
Details
Item
Sign
Legend
WARNING Security Camera in Use
Sign Material
Aluminum
Printed Language
English
Sign Background Color
White
Description
Ensure that your policies are respected with this Hillman Warning Security Camera in Use Sign (10" x 14"). Having clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and effectively.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.