
Sign, 10 in W, 0.1in H, Aluminum, Yellow
Mfr # 842066
Zoro # G407187042
product price: $13.65
/eaKey Features
Legend
Caution
Width
10 in
Height
0.1in
Sign Material
Aluminum
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
842066
Zoro #
G407187042
UPC #
45899395745
Country of Origin
China
Dimensions
Width
10 in
Height
0.1in
Details
Item
Sign
Legend
Caution
Sign Material
Aluminum
Sign Background Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.