Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, 15 in W, 19 in H, English, Plastic, White

  • Mfr # 842192

  • Zoro # G609206909


product price: $5.49
/pk 6, $0.92/ea
Sold in multiples of 6 for $32.94

Key Features

Legend
Customer Parking Only
Width
15 in
Height
19 in
Sign Material
Plastic
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
842192
Zoro #
G609206909
UPC #
45899392867
Country of Origin
United States

Dimensions

Width
15 in
Height
19 in

Details

Item
Sign
Legend
Customer Parking Only
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Legend Color
Black/Red
Subject Matter
No Parking

Description

Help drivers steer clear of prohibited parking with this informative sign. Bright and weather-resistant, this sign will greatly reduce unauthorized parking on property. It is extremely durable, flexible and tear resistant. Withstands most environments and resists fading. The sign can easily be installed on any surface with tape or nails.


  • • It is highly visible, fluorescent, colorful, eye-catching
  • • Made using high quality heavy duty plastic
  • • Sign is sure to convey the message clearly and efficiently

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.