This item is Discontinued.

This item is Discontinued.
Sign, 15 inch W, 19 inch H, English, Aluminum, Blue (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
843485
Zoro #
G303759084
UPC #
45899402757
Country of Origin
China
Dimensions
Width
15 inch
Height
19 inch
Details
Item
Sign
Sign Material
Aluminum
Printed Language
English
Sign Background Color
Blue
Color
White
Description
12 x 18 in. Aluminum Handicapped Parking Sign
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Features- Heavy duty aluminum Handicapped Parking Sign
- Blue and white
- Predrilled mounting holes
- Size: 12 x 18 in.
- Country of Origin: USA
- Weight: 0.84 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.