
Sign, 19 in W, 0.02in H, Polystyrene, Black
Mfr # 840046
Zoro # G804055517
product price: $44.49
/eaKey Features
Legend
Open/Close
Width
19 in
Height
0.02in
Sign Material
Polystyrene
Sign Background Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
840046
Zoro #
G804055517
UPC #
45899391655
Country of Origin
China
Dimensions
Width
19 in
Height
0.02in
Details
Item
Sign
Legend
Open/Close
Sign Material
Polystyrene
Sign Background Color
Black
Description
Communicating hours to the public is a crucial step in running a successful business. With this eye-catching sign, can clearly communicate with customers. This sign is sure to convey the message clearly and efficiently.
Features- Red & Black Plastic Yes Were Open & Sorry Were Closed Sign
- Durable Material
- Weather-resistant
- Highly Visible
- Color: Red & Black
- Size: 15" x 19"
- Base Material: Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.