
Sign, 6 in Height, 15 in Width, Plastic
Mfr # 841800
Zoro # G103992780
product price: $49.59
/eaKey Features
Legend
No Trespassing
Width
15 in
Height
6 in
Sign Material
Plastic
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
841800
Zoro #
G103992780
UPC #
45899394663
Country of Origin
China
Dimensions
Width
15 in
Height
6 in
Details
Item
Sign
Legend
No Trespassing
Sign Material
Plastic
Sign Background Color
Yellow
Description
Protect your private property from trespassing with this durable sign. Displaying clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
Features- Black & Yellow Plastic Posted No Trespassing Keep Out Sign
- Increases the safety of your property
- Contrasting colors attract attention
- Weather-resistant
- Increases the safety of your property
- Color: Black & Yellow
- Size: 6" x 15"
- Base Material: Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.