Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sign, 8 in Height, 12 in Width, Plastic, English

  • Mfr # 839898

  • Zoro # G609204509


product price: $1.69
/pk 6, $0.28/ea
Sold in multiples of 6 for $10.14

Key Features

Legend
Keep Out
Height
8 in
Sign Material
Plastic
Printed Language
English
Sign Background Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
839898
Zoro #
G609204509
UPC #
45899350225
Country of Origin
United States

Dimensions

Width
12 in
Height
8 in
Thickness
0.01 in

Details

Item
Sign
Legend
Keep Out
Sign Material
Plastic
Printed Language
English
Sign Background Color
Black

Description

Protect your private property from hunting with Hillman keep out sign (8 x 12 in.). Displaying clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and efficiently.


  • • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
  • • Building code requirements - check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.