Shop HILLMAN
See all product information
Create Account
Silver Flush-Mount Picture Hanger 2 pk
- Mfr # 122207
- Zoro # G609200792
product price:
$
5.29
/pk of 10, $0.53/ea
Sold in multiples of 10 pks for
$52.90
Key Features
Material
Steel
Color
Silver
Length
4.75 in
Height
0.88in
Item Type
Picture Hanger
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122207
- Zoro #
- G609200792
- UPC #
- 8236805291
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 4.75 in
- Height
- 0.88in
Details
- Material
- Steel
- Color
- Silver
- Item Type
- Picture Hanger
Description
Hillman interlocking brackets are ideal for wooden back, or canvas frames. Brackets have a zinc finish. Easy to install. Great for hanging mirrors and pictures. Ensures your wall hanging needs are met and wall decor hangs flush against wall. Hardware is included. *
- • Takes the hassle out of hanging
- • Great for hanging Mirrors and pictures
- • Ideal for wooden back, or canvas frames
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.