Shop HILLMAN
See all product information
Create Account
Stainless Steel Black Wallet Multi Plier Tool
- Mfr # 9983533
- Zoro # G510512168
product price:
$
12.49
/ea
Key Features
Ring Type
Wallet
Color
Black
Material
Stainless Steel
Width
2.9in
Height
0.624in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9983533
- Zoro #
- G510512168
- UPC #
- 38902399427
- Country of Origin
- China
- Item
- Multi Plier Tool
- Ring Type
- Wallet
- Color
- Black
- Material
- Stainless Steel
Dimensions
- Width
- 2.9in
- Height
- 0.624in
Description
The Hillman stainless steel multi-tool has a sleek design to easily fit in your wallet, purse or pocket. It has a wide range of uses including mini rulers, bottle opener and flat head screw driver. Easily attaches to key chain.
- • Made from durable stainless steel
- • Measure in metric or imperial system
- • Useful for socket screw driver
- • 0
- • 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.