Staples, 11 ga, 1/2 in Leg L, Steel, 6 PK
Mfr # 122657
Zoro # G206990294
product price: $13.29
/pk 6, $2.22/eaKey Features
Gauge
11
Leg Length
1/2 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122657
Zoro #
G206990294
UPC #
37504570722
Country of Origin
Taiwan, Province of China
Dimensions
Leg Length
1/2 in
Details
Item
Staples
Gauge
11
Material
Steel
Color
Blue
Description
Tack Dbl Point Blued 14 X 5/8, 6PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.