Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Staples, 9 ga, 7/16 in Leg L, Steel, 6 PK

  • Mfr # 122661

  • Zoro # G006990302


product price: $15.25
/pk 6, $2.54/ea

Key Features

Gauge
9
Leg Length
7/16 in
Material
Steel
Finish
Galvanized
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122661
Zoro #
G006990302
UPC #
37504570760
Country of Origin
Taiwan, Province of China

Dimensions

Leg Length
7/16 in

Details

Item
Staples
Gauge
9
Material
Steel
Finish
Galvanized
Color
Silver

Description

Wire Staple 5 1/2 Alum, 6PK, 6PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.