Shop HILLMAN
See all product information
Create Account
Steel-Plated Keyhole Picture Hanger 20 lb 2 pk
- Mfr # 122213
- Zoro # G709200777
product price:
$
1.79
/pk of 10, $0.18/ea
Sold in multiples of 10 pks for
$17.90
Key Features
Material
Steel
Item Type
Picture Hanger
Finish
Steel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 122213
- Zoro #
- G709200777
- UPC #
- 8236805215
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item Type
- Picture Hanger
- Finish
- Steel Plated
Description
Ook® Small Keyhole Hangers are ideal for hanging mirrors, speakers and other objects that weigh up to 20lbs. For use on frames or objects that do not come with hanging hardware. Easy to use and hardware included. Pound ratings are not cumulative (two hangers will not hold double the weight, two hangers will still only hold up to 20lbs). *
- • Keyhole Fasteners make for easy installation by holding fast to your nail or screw head
- • Pack of 2
- • Screws Included in package
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.