Shop HILLMAN
See all product information
Create Account
Steel Zinc Small D-Ring Hanger 1 lb 4 pk
- Mfr # 122317
- Zoro # G509200731
product price:
$
2.39
/pk of 10, $0.24/ea
Sold in multiples of 10 pks for
$23.90
Key Features
Material
Steel
Item Type
D-Ring Hanger
Finish
Steel Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122317
- Zoro #
- G509200731
- UPC #
- 8236702231
- Country of Origin
- Taiwan, Province of China
Details
- Material
- Steel
- Item Type
- D-Ring Hanger
- Finish
- Steel Zinc
Description
HillmanTM D-Ring Hangers are great for securing small mirrors or artwork to walls and doors. These hangers mount to the back of frames. Steel hangers ar complete with a zinc finish. Available in small and large sizes. Ideal for Wooden frames. When using picture hangers ensure that you have the correct sized wall hanger to pair for weight ratings. *
- • Easy to use
- • Provides a level hold
- • Ideal for frames that need a matt
- • Your decor is ready to hang in minutes
- • Great for wooden frames
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.