Zoro Homepage

Structural Bolt, Hot Dipped Galvanized Steel, 4 in L

  • Mfr # 54875

  • Zoro # G203979766


product price: $69.29
/ea

Key Features

Hex Drive
System of Measurement
Inch
Fastener Length
4 in
Head Width
4 1/3 in
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54875
Zoro #
G203979766
UPC #
8236132441
Country of Origin
China

Dimensions

Fastener Length
4 in
Head Width
4 1/3 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Item
Structural Bolt

Description

Features
  • Size:1/2" x 4"
  • Finish: Hot Dip Galvanized.
  • Thread Type: Coarse.
  • Packaging: C-Pak.
Specifications
  • Dimension: 3.2" H x 4.3" W x 5.3" L
  • Weight: 6.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.