Zoro Homepage

Structural Bolt, Hot Dipped Galvanized Steel, 7 in L

  • Mfr # 54977

  • Zoro # G303979765


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Hex Drive
System of Measurement
Inch
Fastener Length
7 in
Head Width
9 in
Material
Steel
Finish
Hot Dipped Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54977
Zoro #
G303979765
UPC #
8236132502
Country of Origin
China

Dimensions

Fastener Length
7 in
Head Width
9 in

Details

System of Measurement
Inch
Drive
Hex
Material
Steel
Finish
Hot Dipped Galvanized
Thread Style
No Thread
Item
Structural Bolt

Description

Features
  • Size:1/2" x 7"
  • Finish: Hot Dip Galvanized.
  • Thread Type: Coarse.
  • Packaging: C-Pak.
Specifications
  • Dimension: 4" H x 9" W x 4.5" L
  • Weight: 10.9 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.