Zoro Homepage

Structural Bolt, Stainless Steel, 4 in L

  • Mfr # 59183

  • Zoro # G203979681


product price: $68.15
/ea

Key Features

Hex Drive
System of Measurement
Inch
Fastener Length
4 in
Head Width
3 1/2 in
Material
Stainless Steel
Thread Style
No Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59183
Zoro #
G203979681
UPC #
8236143621
Country of Origin
China

Dimensions

Fastener Length
4 in
Head Width
3 1/2 in

Details

System of Measurement
Inch
Drive
Hex
Material
Stainless Steel
Thread Style
No Thread
Item
Structural Bolt

Description

Features
  • 3/8" x 4"
  • Hex head
  • Coarse thread
  • Stainless steel
Specifications
  • Dimension: 2" H x 3.5" W x 4.5" L
  • Weight: 3.3 lbs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.