
Structural Bolt, Steel, 3 1/2 in L
Mfr # 59173
Zoro # G103979637
product price: $79.25
/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Fastener Length
3 1/2 in
Head Width
3 1/2 in
Material
Steel
Thread Style
No Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
59173
Zoro #
G103979637
UPC #
8236143416
Country of Origin
China
Dimensions
Fastener Length
3 1/2 in
Head Width
3 1/2 in
Details
System of Measurement
Inch
Drive
Hex
Material
Steel
Thread Style
No Thread
Item
Structural Bolt
Description
Features
- 5/16"-18 x 3-1/2"
- Hex head
- Coarse thread
- Dimension: 2" H x 3.5" W x 4.5" L
- Weight: 3.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.