
This Door Must Remain Unlocked During Business Hours, Vinyl, 1.5 in x 28 in
Mfr # 840205
Zoro # G109206966
product price: $4.55
/pk 10, $0.45/ea
Sold in multiples of 10 for $45.50
Key Features
Legend
This Door Must Remain Unlocked During Business Hours
Sign Material
Vinyl
Height
1.5 in
Width
28 in
Legend Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
840205
Zoro #
G109206966
UPC #
8236581515
Country of Origin
United States
Dimensions
Height
1.5 in
Width
28 in
Details
Item
Decal
Legend
This Door Must Remain Unlocked During Business Hours
Sign Material
Vinyl
Legend Color
White
Printed Language
English
Legend Style
Notice
Sign Background Color
Black
Description
Ensure that your policies are respected with 1509. Having clear and visible signs can help increase security and safety. These signs are sure to convey your message clearly and efficiently.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent
- • Especially for those far away or with impaired vision
- • High quality sign is made of vinyl and finished to be durable, rust-resistant and to with stand adverse weather conditions
- • Check local building code requirements for signs to ensure compliance before mounting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.